Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Warning Light, LED, Amber/Red, 2" L RP2366

Warning Light, LED, Amber/Red, 2" L (Discontinued)

  • Mfr # RP2366
  • Zoro # G7766160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2366
Zoro #
G7766160
UPC #
045464234455
Country of Origin
Taiwan, Province of China

Dimensions

Height
4"
Overall Diameter
4 in
Diameter
2"
Length
2"
Width
7"
Depth
2"

Details

Lamp Type
Led
Power Source
12V DC
Item
Stop/Turn Light
Features
Sealed Unit
Housing Material
Polycarbonate
Flash Type
Synchronized/Alternating
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Mounting Hardware
Lens Material
Polycarbonate
Color
Amber/Red
Base Material
Polycarbonate
Standards
DOT Compliant
Flashes per Minute
Variable
Current Drawn
0.5 A
Number of Flash Patterns - Vehicle Lighting
1
Lighting Technology
LED
Installation Type
Permanent
Lens Color
Amber, Red
Current
0.5 A
Light Type
Stop, Turn, and Tail Combination Light
Mounting
Recessed
Lens Design
Round

Description

Stop/Turn Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Amber, Red, Overall Diameter 4 in, Overall Height 4 in, Overall Width 2 in, Overall Depth 4 in, Current 0.5 A, Installation Type Permanent, Standards DOT Compliant, Features Sealed Unit, Flashes per Minute Variable, Housing Material Polycarbonate, Includes Mounting Hardware, Lens Material Polycarbonate, Operating Voltage 12V DC

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.