Zoro Homepage
This item is Discontinued.
Roadpro Warning Light, LED, Red, 1-1/4" L RP-1277R4P

Warning Light, LED, Red, 1-1/4" L (Discontinued)

  • Mfr # RP-1277R4P
  • Zoro # G7766258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1277R4P
Zoro #
G7766258
UPC #
045464127719
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Diameter
2 in
Overall Diameter
2 in
Depth
2 in
Manufacturers Warranty Length
1 Year Limited Warranty
Width
5 in
Length
2 in

Details

Item
Warning Light
Color
Red
Lamp Type
Led
Power Source
12V DC
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
DOT
Features
Sealed
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
0.5 A
Flash Type
Synchronized/Alternating
Includes
Pigtail
Base Material
Polycarbonate
Lens Design
Round
Lighting Technology
LED
Current
0.5A
Light Color
Red
Number of Bulbs
8
Light Type
Perimeter Flashing Warning Light
Lens Color
Red
Shape
Round
Installation Type
Permanent
Electrical Connection
Pigtail
Mounting
Surface
Number of LEDs
8

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Red, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Overall Length 2 in, Overall Diameter 2 in, Overall Height 2 in, Overall Depth 2 in, Standards DOT, Includes Pigtail, Base Material Polycarbonate, Number of Bulbs 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.