Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighted Wood Tire Thumper, 18"

  • Mfr # RPTT2

  • Zoro # G7062706


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Material
Wood
Used For
Tires
Width
1-1/4"
Application
Used For Checking Tire Pressure
Length
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPTT2
Zoro #
G7062706
UPC #
045464770366
Country of Origin
China

Dimensions

Width
1-1/4"
Length
18-1/2"

Details

Item
Weighted Wood Tire Thumper,18"
Material
Wood
Used For
Tires
Application
Used For Checking Tire Pressure
Number of Pieces
1

Description

Weighted Wood Tire Thumper,18 In.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.