Wooden Tire Thumper, 19"
Mfr # RPTT-1
Zoro # G7190605
product price: $18.89
/eaKey Features
Used For
Tires
Material
Wood
Length
19"
Number of Pieces
1
Application
Used For Checking Tire Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPTT-1
Zoro #
G7190605
UPC #
045464928590
Country of Origin
China
Dimensions
Length
19"
Details
Item
Wooden Tire Thumper,19"
Used For
Tires
Material
Wood
Number of Pieces
1
Application
Used For Checking Tire Pressure
Description
Wooden Tire Thumper,19 In.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.