Roaring Spring

144PK Memo Books, 72 Sht, 6.125"x3.75", Narrow, Red Cover

Roaring Spring 144PK Memo Books,  72 Sht,  6.125"x3.75",  Narrow,  Red Cover 76096
Hover or click to zoom Tap to zoom
  • Sheet Size: 6 1/8" x 3 3/4"
  • Paper Color: White
  • Number of Sheets: 72
  • Cover Color: Red
  • Cover Material: Pressboard
  • Binding Location: Center
  • Paper Weight: 15 lb
  • Item: Sewn Memo Book,6-1/8x3-3/4,PK144
See full product details
$470.28
pkg. of 144 ($3.27/ea)
This item ships free.

Subtotal: $470.28

Roaring Spring #76096 Specifications

  • Sheet Size: 6 1/8" x 3 3/4"
  • Paper Color: White
  • Number of Sheets: 72
  • Cover Color: Red
  • Cover Material: Pressboard
  • Binding Location: Center
  • Paper Weight: 15 lb
  • Item: Sewn Memo Book,6-1/8x3-3/4,PK144
  • Features: Durable Cover, Permanent Bind, Smooth, Flexible Cover
  • Binding: Sewn/Tapebound
  • Product Type: Sewn Memo Book,6-1/8x3-3/4,PK144
  • Height: 0.25"
  • Width: 3.8"
  • Country of Origin (subject to change): United States

Description

Sewn Memo Book,6-1/8x3-3/4,PK144, Package Quantity 144

Reviews of Roaring Spring #76096