5x5 Graph Ruled Spiral Lab Notebook, Brown Kraft Cover, 85 x 11 80 Sheets, Green Paper, Brown
- Mfr # ROA11209
- Zoro # G207203577
product price:Â
$
9.45
/ea
Sold in multiples of 2 for
$18.90
Key Features
Cover Material
Kraft
Sheet Type
Printed
Length
11 in
Sheet Size
11 in x 8-1/2 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ROA11209
- Zoro #
- G207203577
- UPC #
- 70972112094
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Sheet Size
- 11 in x 8-1/2 in
- Width
- 8 1/2 in
- Height
- 0.3 in
Details
- Cover Material
- Kraft
- Sheet Type
- Printed
- Sheet Standard
- Letter
- Rule (College, Gregg, etc.)
- Quad Ruled
- Number of Sheets
- 80
- Number of Holes Punched
- 3
- Number of Pages
- 160
- Item
- Lab Notebook
- Cover Color
- Brown
- Paper Color
- Green
- Paper Weight
- 15 lb
- Ruling Surface Side
- Both Side
- Grammage
- 56 gsm
- Binding
- Spiral Bound
Description
Quad notebook features wire binding to secure pages inside and threehole punched to fit inside standard threering binders Each sheet has 5 x 5 quad ruling for technical work Cover is made of kraft material Notebook contains 80 sheets 15 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.