Case of Black Pocket Folders w/Prongs, 11.75"x9.5", Twin Pockets hold 25 sheets ea, 11 pt tag board, PK250

  • Mfr # 54120cs

  • Zoro # G7052020


product price:  $334.99
/pk 250, $1.34/ea
Free Shipping & Returns

Key Features

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Features
Durable, Business Card Holder, Eyelet, Unpunched, Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54120cs
Zoro #
G7052020
UPC #
070972541207
Country of Origin
United States

Dimensions

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
File Size
Letter
Thickness
11 pt.
Depth
1"

Details

Item
Pockets and Prongs
Color
Black
Features
Durable, Business Card Holder, Eyelet, Unpunched, Embossed
Sheet Capacity
50

Description

Pocket Folder,w/Prongs,Black 25/Box,PK10, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.