Case of Engineer Pad, 8.5"x11", 100 sht, 5x5 Printed Back Enclosed Grid, Heavy Backing, 3-Hole Punch, PK24
Mfr # 95382cs
Zoro # G7065899
product price:Â $173.84
/pk 24, $7.24/ea
Free Shipping & Returns
Key Features
Sheet Size
11" x 8 1/2"
Paper Color
Green
Number of Sheets
100
Cover Color
White
Cover Material
Chipboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95382cs
Zoro #
G7065899
UPC #
070972953826
Country of Origin
United States
Dimensions
Sheet Size
11" x 8 1/2"
Width
8.5"
Height
0.33"
File Size - Clipboard
Letter
Size
Case
Details
Paper Color
Green
Number of Sheets
100
Cover Color
White
Cover Material
Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Engineering Pad,Green Paper,8.5x11,PK48
Features
Hole-punched, Enclosed Grid Printing, Chipboard Backing, Smooth, Poly Wrapped
Binding
Glued
Description
Engineering Pad,Green Paper,8.5x11,PK48, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.