Case of Gold Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sheets each, 11 pt tag board, PK250
- Mfr # 50121cs
- Zoro # G7181566
product price:Â
$
355.99
/pk of 250, $1.42/ea
Free Shipping & Returns
Key Features
Width
9-1/2"
Color
Gold
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50121cs
- Zoro #
- G7181566
- UPC #
- 070972501218
- Country of Origin
- United States
Dimensions
- Width
- 9-1/2"
- Size
- 11-3/4" x 9-1/2"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 3/4"
- File Size
- Letter
- Thickness
- 11 pt.
- Depth
- 1"
Details
- Item
- Paperpkt Folder Gold 25/Box,PK10
- Color
- Gold
- Sheet Capacity
- 50
- Features
- Embossed, Unpunched, Business Card Holder, CD Holder
- Recycled Content
- 100% Paper
- Pocket Location
- Internal
- Business Card Holder
- Yes
- Sheet Standard
- Letter
- Total Number of Pockets
- 2
- Package Type
- Bulk
Description
Paperpkt Folder Gold 25/Box,PK10, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.