
Case of Legal Pads, 8.5"x11.75", 50 sheets of White Paper/Pad, stapled and taped, Micro-Perforated, PK36
Mfr # 74754CS
Zoro # G7063360
product price:Â $112.99
/pk 36, $3.14/ea
Free Shipping & Returns
Key Features
Sheet Size
11 3/4" x 8 1/2"
Paper Color
White
Number of Sheets
50
Recycled Content
0.03
Paper Weight
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74754CS
Zoro #
G7063360
UPC #
070972747548
Country of Origin
United States
Dimensions
Sheet Size
11 3/4" x 8 1/2"
Width
8.5"
Height
0.25"
File Size - Clipboard
Legal
Size
Case
Details
Paper Color
White
Number of Sheets
50
Recycled Content
0.03
Paper Weight
15 lb
Item
Legal Pad,White,8.5x11.75,50Sht,PK72
Features
Chipboard Backing, Unpunched, Micro Perforated
Binding
Stapled/Tapebound
Description
Legal Pad,White,8.5x11.75,50Sht,PK72, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.