Case of Stasher Notebooks, 11"x9", 100 sht, 1 Subject, Assorted covers, College Ruled W/Margin, PK24

  • Mfr # 11098cs

  • Zoro # G7066090


product price:  $151.19
/pk 24, $6.30/ea
Free Shipping & Returns

Key Features

Sheet Size
11" x 9"
Paper Color
White
Number of Sheets
100
Cover Material
Pressboard
Paper Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11098cs
Zoro #
G7066090
UPC #
070972110984
Country of Origin
United States

Dimensions

Sheet Size
11" x 9"
Height
0.33"
Width
9"

Details

Paper Color
White
Number of Sheets
100
Cover Material
Pressboard
Paper Weight
15 lb
Item
Wirebound Notebook Stasher,11x9,Cm,PK24
Features
Storage Pocket, Micro Perforated, Easy Tear
Binding
Spiral Bound

Description

One subject "Stasher" wirebound notebook. Smooth, white, 15# writing paper is college ruled with a red margin line. Sheets are micro-perforated for easy and clean tear-out to 11" x 8.5". Covers are produced from 15 point Genuine Pressboard, and are packed in 4 assorted colors. There is a storage pocket built into the inside of each cover. Wire ends are coil-locked for snag-proof performance. Each book is 11" x 9" and contains 100 sheets of writing paper. 24 units per case. Sold by the Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.