
Environotes BioBased Notebook, 1 Subject, Medium/College Rule, Earthtone Covers, 11x8.5, 70 Sheets
Mfr # 13361
Zoro # G706437404
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Sheet Size
11 x 8.5
Cover Color
Randomly Assorted Earthtone; Black; Blue; Green; Red
Binding
Spiral Coil
Hole-Punch Details
Side: 3-Hole
Sheet-Ruling Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13361
Zoro #
G706437404
UPC #
70972133617
Country of Origin
China
Dimensions
Sheet Size
11 x 8.5
Sheet Ruling Size
9/32"
Book-Spine Length
11"
Book Width
8.5"
Details
Cover Color
Randomly Assorted Earthtone; Black; Blue; Green; Red
Item
Notebooks/Journals
Binding
Spiral Coil
Hole-Punch Details
Side: 3-Hole
Sheet-Ruling Color
Blue
Sheet Rule/Format Type
Medium/College Rule
Sheet Color
White
Dated/Undated
Undated
Book-Binding Edge
Side
Number of Subjects/Sections
1
Cover Design/Theme
Earthtone
Sheets per Book/Journal
70
Description
Produced using heavier-weight, 20 lb BioBased paper made entirely of post-consumer and post-agricultural recycled fiber, this book's bright white paper accepts all pencil and pen marks. Coil-locked, spiral-wire binding minimizes the potential for snags on clothing and bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.