
Environotes BioBased Notepad, Random Cover Colors, Medium/College Rule, (70) White 8.5 x 11 Sheets
Mfr # 13363
Zoro # G823334181
product price:Â $6.99
/eaKey Features
Binding
Spiral Coil
Binding Location
Top
Height
11-1/2 in
Recycled Content
30%
Sheets per Pad
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13363
Zoro #
G823334181
UPC #
70972133631
Country of Origin
China
Dimensions
Height
11-1/2 in
Sheet Ruling Size
9/32 in
Sheet Size
8.5 in x 11 in
Width
8-1/2 in
Details
Binding
Spiral Coil
Binding Location
Top
Recycled Content
30%
Sheets per Pad
70
Ruling Color
Blue
Standards
USDA Certified
Cover Color
Black, Dark Blue, Dark Red, Green
Perforation
Micro-Perforation
Paper Weight
20 lb
Number of Sections
1
Format
Medium/College Rule
Paper Color
White
Cover Material
Chipboard (Back); Pressboard (Front)
Item
Notepad
Description
Record your notes in premium quality top opening college ruled notepad featuring high performance 20 lb heavyweight recycled paper. Features attractive Earthtone front covers and the back cover is a heavy-duty gray chipboard. Wire ends are coil-locked for snag-proof performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.