
Junior Composition Notebook, Wide/Legal Rule, Black Marble Cover, 60 4.88 x 7.5 Sheets
Mfr # 77122
Zoro # G215510063
product price:Â $3.09
/eaKey Features
Sheet Size
4.88 in x 7.5 in
Paper Weight
15 lb
Recycled Content
0%
Sheet Ruling Size
11/32 in
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77122
Zoro #
G215510063
UPC #
70972771222
Country of Origin
India
Dimensions
Sheet Size
4.88 in x 7.5 in
Sheet Ruling Size
11/32 in
Width
7-1/2 in
Height
4.88 in
Details
Paper Weight
15 lb
Recycled Content
0%
Paper Color
White
Cover Design
Marble
Binding
Sewn, Taped
Cover Material
Paperboard
Ruling Color
Blue
Item
Composition Notebook
Format
Wide/Legal Rule
Number of Sections
1
Number of Sheets
60
Cover Color
Black Marble
Binding Location
Side
Description
The Roaring Spring Paper Products Junior composition book is a small version of the brand's traditional marble composition book. The book smaller size is perfect for small hands and young writers. Use the book to take notes at school or in the office, or as a personal journal. The smooth ruled pages with a red margin line.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.