Zoro Homepage

Lab Notebook, 8-1/2 in. x 11 in., Assorted

  • Mfr # 77650

  • Zoro # G7599392


product price: $23.89
/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Paper Color
Assorted
Number of Sheets
100
Recycled Content
0 %
Cover Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77650
Zoro #
G7599392
UPC #
070972777507
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Height
0.33"
Width
8.5"
File Size - Clipboard
Letter

Details

Paper Color
Assorted
Number of Sheets
100
Recycled Content
0 %
Cover Color
Assorted
Cover Material
Film laminated board
Backing
Laminated Board
Binding Location
Left
Paper Weight
15 lb
Item
Notebook
Features
(50) White Sheets and (50) Blue Sheets, Carbonless Paper, Covers are Fully Printed with Relevant Chemistry Information, Sheets are Printed with Graphic Layout, The Front Cover Has A Fold-Over That Serves As The Backing Under The White Paper Copy to Prevent Bleed Through
Binding
Wirebound
Number of Carbon Sheets
0
Rule
Quadrille
Total Number of Sheets
100
Margin
Yes
Pages Numbered
No

Description

Notebook, Cover Color Assorted, Cover Material Film laminated board, Binding Wirebound, Binding Location Left, Backing Laminated Board, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.