Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77581
Zoro #
G7589102
UPC #
070972779815
Country of Origin
United States
Dimensions
Sheet Size
8-1/2" x 11"
Details
Paper Color
Green Tint
Number of Sheets
60
Cover Color
Blue
Backing
Blue Canvas
Paper Weight
20 lb.
Item
Lab Notebook
Features
Paper Has Narrow Ruled Blue Lines with A Margin Line, Durable Cover, Designed for Permanent Notes
Rule
Narrow
Binding
Sewn
Description
Lab Notebook, Cover Color Blue, Binding Sewn, Backing Blue Canvas, Sheet Size 8 1/2 in x 11 in, Rule Narrow, Paper Color Green Tint, Paper Weight 20 lb, Features Paper Has Narrow Ruled Blue Lines with A Margin Line, Durable Cover, Designed for Permanent Notes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.