Lab Notebook, 8-3/4 in x 11-1/4 in, Black
Mfr # 77160
Zoro # G7558153
product price: $65.99
/eaKey Features
Sheet Size
8-3/4 in x 11-1/4 in
Paper Color
White
Number of Sheets
72
Recycled Content
0 %
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77160
Zoro #
G7558153
UPC #
070972771611
Country of Origin
United States
Dimensions
Sheet Size
8-3/4 in x 11-1/4 in
Details
Paper Color
White
Number of Sheets
72
Recycled Content
0 %
Cover Color
Black
Cover Material
Laminate Hard Board
Backing
Hard Cover
Binding Location
Left
Paper Weight
24 lb
Item
Notebook
Features
Pages are Printed with Graphic Print, Pages are Sequentially Numbered
Binding
Nonwirebound
Rule
Quadrille
Number of Carbon Sheets
0
Pages Numbered
Yes
Margin
Yes
Total Number of Sheets
72
Description
Notebook, Cover Color Black, Cover Material Laminate Hard Board, Binding Nonwirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 72, Sheet Size 8-3/4 in x 11-1/4 in, Rule Quadrille, Margin Yes, Paper Color White, Paper Weight 24 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features Pages are Printed with Graphic Print, Pages are Sequentially Numbered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.