Zoro Homepage

Lab Notebook, 8 in. x 11 in., Gray

  • Mfr # 77641

  • Zoro # G7552063


product price: $25.69
/ea

Key Features

Sheet Size
8 in x 11 in
Paper Color
Assorted
Number of Sheets
100
Recycled Content
0 %
Cover Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77641
Zoro #
G7552063
UPC #
070972777415
Country of Origin
United States

Dimensions

Sheet Size
8 in x 11 in
Height
0.33"
Width
8"

Details

Paper Color
Assorted
Number of Sheets
100
Recycled Content
0 %
Cover Color
Gray
Cover Material
Printed Board
Backing
30 pt Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Notebook
Features
(50) White Sheets and (50) Blue Sheets, Carbonless Paper, Durable Front Cover, Removable Backrest for Positioning Under The Blue Sheet to Prevent Bleed Through, Sheets are Printed with Graphic Layout
Binding
Nonwirebound
Number of Carbon Sheets
0
Rule
Quadrille
Pages Numbered
Yes
Margin
Yes
Total Number of Sheets
100

Description

Notebook, Cover Color Gray, Cover Material Printed Board, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 100, Sheet Size 8 in x 11 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 15 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.