Lab Notebooks, 11"x9", 50 sets Yellow/White
Mfr # 77647
Zoro # G7495826
product price: $21.59
/eaKey Features
Sheet Size
9 in x 11 in
Paper Color
Assorted
Number of Sheets
100
Recycled Content
0 %
Cover Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77647
Zoro #
G7495826
UPC #
070972776470
Country of Origin
United States
Dimensions
Sheet Size
9 in x 11 in
Width
9"
Height
0.33"
Details
Paper Color
Assorted
Number of Sheets
100
Recycled Content
0 %
Cover Color
Gray
Cover Material
Pressboard
Backing
Kraft
Binding Location
Left
Paper Weight
15 lb
Item
Notebook
Includes
Wirebound Lab Notebook Carbon Paper
Features
(50) Canary Sheets and (50) White Sheets, Includes Sheets of Carbon Paper That Can Be Removed and Placed Between The White and Canary Sheets, The Top White Sheet is Printed with Graphic Layout
Binding
Wirebound
Number of Carbon Sheets
2
Rule
Quadrille
Total Number of Sheets
100
Pages Numbered
Yes
Margin
Yes
Description
Notebook, Cover Color Gray, Cover Material Pressboard, Binding Wirebound, Binding Location Left, Backing Kraft, Total Number of Sheets 100, Sheet Size 9 in x 11 in, Rule Quadrille, Margin Yes, Paper Color Assorted, Paper Weight 15 lb, Pages Numbered Yes, Number of Carbon Sheets 2, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.