Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK

  • Mfr # 77255

  • Zoro # G111755773


product price: $32.99
/pk 6, $5.50/ea

Key Features

Cover Material
Cardboard, Paper
Includes
6 Books
Recommended Age
5+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77255
Zoro #
G111755773
UPC #
194629124299
Country of Origin
Sri Lanka

Details

Cover Color
Green Cover, White Paper
Cover Material
Cardboard, Paper
Includes
6 Books
Recommended Age
5+ years
Recommended Grade
Grade 1+

Description

Record your notes in this permanently bound composition book. Paper is smooth 15# writing paper printed with a 5x5 graph grid pattern. Covers are a hard white board that are printed in the traditional green marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75'' x 7.5'' and there are 100 sheets per book. Sold as a pack of 6 composition books.


  • •100 sheets of 15# white paper per book
  • •Center sewn and tape bound
  • •5x5 Graph ruled
  • •Sturdy green marble cover
  • •Sheet Size: 9.75" x 7.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.