Zoro Homepage
This item is Discontinued.
Roaring Spring Paper Products Roaring Spring Paper Products 13504 One Subject Lefty Notebook - 24 Per Case 13504

Roaring Spring Paper Products 13504 One Subject Lefty Notebook - 24 Per Case (Discontinued)

  • Mfr # 13504
  • Zoro # G103932687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13504
Zoro #
G103932687
UPC #
70972135048
Country of Origin
United States

Description

  • 24/case.
  • Back Material: Brown Kraft.
  • Binding: Black Spiral Wire.
  • Binding Edge: 11" on right side.
  • Construction: Spiral Bound.
  • Cover Colors: Maroon, Dark Green, Cobalt and Grey.
  • Cover Material: Saranac.
  • Paper: 15 Tablet.
  • Paper Color: White.
  • Perforated Sheets: Yes.
  • Pockets/Dividers: 1 Double Pocket.
  • Post-Consumer Recycled Content: 0.
  • Punched/Unpunched: 3-hole punched.
  • Ruling: College with margin.
  • Sheet Size: 11" x 9".
  • Sheets per book: 100.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.