Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Roaring Spring Paper Products Roaring Spring Paper Products 97228 Hard Cover Marble Comp Book - 100 Sheets Per Book 97228

Roaring Spring Paper Products 97228 Hard Cover Marble Comp Book - 100 Sheets Per Book (Discontinued)

  • Mfr # 97228
  • Zoro # G003902575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97228
Zoro #
G003902575
UPC #
70972972285
Country of Origin
Sri Lanka

Description

  • Binding: Black Tape.
  • Binding Edge: 9 3/4".
  • Construction: Center sewn and tape bound.
  • Cover Colors: Black marble.
  • Cover/Back Material: Stiff printed board.
  • Paper: 15# tablet.
  • Paper Color: White.
  • Ruling: Picture story ruling.
  • Size: 9 3/4" x 7 3/4".
  • Sheets per book: 100.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.