Pocket Folders in Counter Display, 11.75"x9.5", Twin Pockets Hold 25 sht each, 5 Colors, PK100

  • Mfr # 50200cs

  • Zoro # G7052145


product price:  $125.99
/pk 100, $1.26/ea
Free Shipping & Returns

Key Features

Width
9-1/2"
Color
Red, Yellow, Green, Light Blue, Dark Blue
Material
Card Stock
Size
Case
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50200cs
Zoro #
G7052145
UPC #
070972502000
Country of Origin
United States

Dimensions

Width
9-1/2"
Size
Case
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
File Size
Letter
Thickness
11 pt.
Depth
1/10"

Details

Item
Paper PKT Folder
Color
Red, Yellow, Green, Light Blue, Dark Blue
Material
Card Stock
Sheet Capacity
50
Features
Embossed, Heavyweight, Heavy Duty, Unpunched, CD Holder, Business Card Holder

Description

These folders have an embossed leatherette finish. The color is printed on durable white tag stock. Colored outsides, inside surface is white. 2 inside pockets. 11" x 8.5" capacity. 5 assorted colors: red, yellow, green, lt blue, dk blue. 100 folders per display. Sold by the display.1 units per case. Sold by the Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.