Zoro Homepage

Student Plan Book, 40-Weeks: Six-Subject Day, Blue/White Cover, 100 11 x 8.5 Sheets

  • Mfr # 12145

  • Zoro # G508996222


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Sheet Size
11 x 8.5 in
Cover Color
Blue/White
Cover Material
Paperboard
Binding Location
Side
Binding
Wire-O; Twin-Wire: Flexible Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12145
Zoro #
G508996222
UPC #
70972121454
Country of Origin
India

Dimensions

Sheet Size
11 x 8.5 in
Pocket-Sized Indicator
N

Details

Cover Color
Blue/White
Cover Material
Paperboard
Binding Location
Side
Item
Notebooks/Journals
Binding
Wire-O; Twin-Wire: Flexible Cover
Color
White/Blue
Number of Section Dividers
1
Dated/Undated
Undated
Sheets per Book/Journal
100
Sheet Rule/Format Type
Project-Management Format
Number of Subjects/Sections
2
Sheet Rule/Format Details
40-Weeks: Six-Subject Day: Subject, Assignment and Due-Date Blocks; Unruled General Notes Section
Columns per Sheet
3

Description

Stay organized and keep track of a particular student's activities and progress throughout the school year. One week per two-page spreads feature an open format for tracking each week across six subjects. Smooth, 20 lb paper stock ensures easy writing. Coil-locked wire binding minimizes snags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.