Wide College Ruled Landscape Legal Pad, 11 x 95 40 Sheets, Canary, Canary
- Mfr # ROA74501
- Zoro # G307202418
product price:Â
$
5.79
/ea
Sold in multiples of 3 for
$17.37
Key Features
Height
1/4 in
Number of Sheets
40
Rule (College, Gregg, etc.)
College Ruled
Paper Color
Canary
Binding Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ROA74501
- Zoro #
- G307202418
- UPC #
- 70972745018
- Country of Origin
- United States
Dimensions
- Height
- 1/4 in
- Sheet Size
- 11 in x 9-1/2 in
- Width
- 11 in
- Length
- 9-1/2 in
Details
- Number of Sheets
- 40
- Rule (College, Gregg, etc.)
- College Ruled
- Paper Color
- Canary
- Binding Color
- Black
- Recycled Content
- 30%
- Sheet Type
- Printed
- Binding
- Stapled/Tapebound
- Ruling Line Color
- Blue
- Grammage
- 75 gsm
- Number of Pages
- 80
- Ruling Surface Side
- Both Side
- Item
- Notepad
- Margin Color
- Red
- Features
- Heavyweight Sheet, Micro Perforated, Easy Tear
- Front Lines Space
- 0.28 in
- Paper Weight
- 20 lb
Description
Landscape format Writing Pad works especially well in digital environments 20 lb premium paper enhances notetaking experience Pad includes 40 collegeruled 932 between lines 11 x 912 sheets Paper contains postconsumer recycled material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.