Wirebound Memo Book 3"x5" Narrow Ruled Asst Poly Cover, PK72
Mfr # 14016
Zoro # G7093725
product price: $122.99
/pk 72, $1.71/eaSold in multiples of 4 for $491.96
Free Shipping & Returns
Key Features
Sheet Size
5" x 3"
Paper Color
White
Number of Sheets
75
Cover Material
Poly
Binding Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14016
Zoro #
G7093725
UPC #
070972140165
Country of Origin
India
Dimensions
Sheet Size
5" x 3"
Height
0.30"
Width
3"
Details
Paper Color
White
Number of Sheets
75
Cover Material
Poly
Binding Location
Top
Paper Weight
15 lb
Item
Wirebound Memo Book,3x5,75 Sheet,PK72
Features
Hole-punched, Nonperforated, Durable Cover, Top Side Opening
Binding
Spiral Bound
Description
Wirebound Memo Book,3x5,75 Sheet,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.