Zoro Homepage
This item is Discontinued.
Roaring Springs Roaring Spring ROA150 Scholastic 4 in. x 4 in. Quad Ruled Pad 95160

Roaring Spring ROA150 Scholastic 4 in. x 4 in. Quad Ruled Pad (Discontinued)

  • Mfr # 95160
  • Zoro # G503864991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95160
Zoro #
G503864991
UPC #
-
Country of Origin
United States

Description

Features
  • Paper gummed pad
  • Binding: Glue Bound
  • Color: White
  • Format: Pad
  • Grid Size/Pattern: 4 x 4 in.
  • Quantity: 50 Sheets
  • Size: 8 1/2 x 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.