This item is Discontinued.

Robb-Jack 0.125-in Dia 4-Flute End Mill, 0.5-in LOC, 0.125-in Shank, 1.5-in OAL TR-404-04

0.125-in Dia 4-Flute End Mill, 0.5-in LOC, 0.125-in Shank, 1.5-in OAL (Discontinued)

  • Mfr # TR-404-04
  • Zoro # G5125929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-404-04
Zoro #
G5125929
UPC #
662966241011
Country of Origin
United States

Dimensions

Shank Diameter
0.125
Max Cut Diameter
0.125
Flute Length
0.5
Cutting Diameter
0.125

Details

Number of Flutes
4
Series
TR-404
Helix Angle
30
OAL_overall
1.5
Coating
UNCOAT
System of Measurement
in
Item
End Mill
Tool End Type
square
Tariff Code
8207.7
series_description
4 Flute Standard Length Tuffy Grade Carbide End Mill

Description

0.125-in Dia 4-Flute End Mill, 0.5-in LOC, 0.125-in Shank, 1.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.