This item is Discontinued.

Robb-Jack 0.1875-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.25-in Shank, 3-in OAL, 0.09375-in CR, AlTiN Coating DM-201-06

0.1875-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.25-in Shank, 3-in OAL, 0.09375-in CR, AlTiN Coating (Discontinued)

  • Mfr # DM-201-06
  • Zoro # G5127721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM-201-06
Zoro #
G5127721
UPC #
662966211052
Country of Origin
United States

Dimensions

Max Cut Diameter
0.1875
Cutting Diameter
0.1875
Flute Length
0.1875
Shank Diameter
0.25
RE_cornerradius
0.09375

Details

Number of Flutes
2
Series
DM-201
Helix Angle
30
Coating
AlTiN
OAL_overall
3
Blend Angle
8
System of Measurement
in
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Ball End Extended Length Die/Mold Carbide End Mill
Tool End Type
ball

Description

0.1875-in Dia 2-Flute End Mill, 0.1875-in LOC, 0.25-in Shank, 3-in OAL, 0.09375-in CR, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.