This item is Discontinued.

Robb-Jack 0.25-in Dia 1-Flute End Mill, 1.5-in LOC, 0.25-in Shank, 3-in OAL PM-108-08L

0.25-in Dia 1-Flute End Mill, 1.5-in LOC, 0.25-in Shank, 3-in OAL (Discontinued)

  • Mfr # PM-108-08L
  • Zoro # G5037500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM-108-08L
Zoro #
G5037500
UPC #
662966252079
Country of Origin
United States

Dimensions

Cutting Diameter
0.25
Max Cut Diameter
0.25
Flute Length
1.5
Shank Diameter
0.25

Details

Number of Flutes
1
Series
PM
OAL_overall
3
Coating
UNCOAT
System of Measurement
in
Tariff Code
8207.7
series_description
1 Flute Up Shear Polished Flute Carbide Router for Plastics and Aluminum
Tool End Type
square
Item
End Mill

Description

0.25-in Dia 1-Flute End Mill, 1.5-in LOC, 0.25-in Shank, 3-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.