This item is Discontinued.

Robb-Jack 0.375-in Dia 8-Flute End Mill, 1-in LOC, 0.375-in Shank, 2.5-in OAL CE-802-12

0.375-in Dia 8-Flute End Mill, 1-in LOC, 0.375-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # CE-802-12
  • Zoro # G5112470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-802-12
Zoro #
G5112470
UPC #
662966611869
Country of Origin
United States

Dimensions

Flute Length
1
Cutting Diameter
0.375
Max Cut Diameter
0.375
Shank Diameter
0.375

Details

Number of Flutes
8
Series
CE-802
System of Measurement
in
Coating
UNCOAT
OAL_overall
2.5
Tool End Type
square
Tariff Code
8207.7
series_description
8 Flute Carbide Composite Router
Item
End Mill

Description

0.375-in Dia 8-Flute End Mill, 1-in LOC, 0.375-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.