This item is Discontinued.

Robb-Jack 0.5mm Dia 2-Flute Metric End Mill 0.5mm LOC, 6mm Shank, 63mm OAL, 0.25mm CR, AlTiN Coating MDM-201-0.5

0.5mm Dia 2-Flute Metric End Mill 0.5mm LOC, 6mm Shank, 63mm OAL, 0.25mm CR, AlTiN Coating (Discontinued)

  • Mfr # MDM-201-0.5
  • Zoro # G5082230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDM-201-0.5
Zoro #
G5082230
UPC #
662966503010
Country of Origin
United States

Dimensions

Cutting Diameter
0.5
Max Cut Diameter
0.5
Flute Length
0.5
Shank Diameter
6
RE_cornerradius
0.25

Details

Number of Flutes
2
Series
MDM-201
Helix Angle
30
OAL_overall
63
Coating
AlTiN
System of Measurement
mm
Blend Angle
8
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Ball End Extended Length Metric Die/Mold Carbide End Mill
Tool End Type
ball

Description

0.5mm Dia 2-Flute Metric End Mill 0.5mm LOC, 6mm Shank, 63mm OAL, 0.25mm CR, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.