This item is Discontinued.

Robb-Jack 0.625-in Dia 4-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL NR-404-20-NF

0.625-in Dia 4-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL (Discontinued)

  • Mfr # NR-404-20-NF
  • Zoro # G5110416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR-404-20-NF
Zoro #
G5110416
UPC #
662966704844
Country of Origin
United States

Dimensions

Max Cut Diameter
0.625
Flute Length
1.25
Cutting Diameter
0.625
Shank Diameter
0.625

Details

Number of Flutes
4
Series
NR-404
Helix Angle
30
OAL_overall
3.5
Coating
UNCOAT
System of Measurement
in
series_description
4 Flute Standard Length C-2 Grade Carbide End Mill
Item
End Mill
Tool End Type
square
Tariff Code
8207.7

Description

0.625-in Dia 4-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.