This item is Discontinued.

Robb-Jack 10mm Dia 2-Flute Metric End Mill 14mm LOC, 10mm Shank, 66mm OAL, 5mm CR, TiN Coating MSB-201-10-T

10mm Dia 2-Flute Metric End Mill 14mm LOC, 10mm Shank, 66mm OAL, 5mm CR, TiN Coating (Discontinued)

  • Mfr # MSB-201-10-T
  • Zoro # G5113907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB-201-10-T
Zoro #
G5113907
UPC #
662966676080
Country of Origin
United States

Dimensions

Shank Diameter
10
Cutting Diameter
10
Flute Length
14
Max Cut Diameter
10
RE_cornerradius
5

Details

Number of Flutes
2
Helix Angle
30
Series
MSB-201
OAL_overall
66
Coating
TiN
System of Measurement
mm
series_description
2 Flute Ball End Stub Length Metric Tuffy Grade Carbide End Mill
Tool End Type
ball
Item
End Mill
Tariff Code
8207.7

Description

10mm Dia 2-Flute Metric End Mill 14mm LOC, 10mm Shank, 66mm OAL, 5mm CR, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.