This item is Discontinued.

Robb-Jack 12mm Dia 4-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, 6mm CR, TiCN Coating MB-440-12-C

12mm Dia 4-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, 6mm CR, TiCN Coating (Discontinued)

  • Mfr # MB-440-12-C
  • Zoro # G5057100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-440-12-C
Zoro #
G5057100
UPC #
662966502211
Country of Origin
United States

Dimensions

Flute Length
25
Max Cut Diameter
12
Shank Diameter
12
Cutting Diameter
12
RE_cornerradius
6

Details

Number of Flutes
4
Helix Angle
40
Series
MB-440
OAL_overall
83
Coating
TiCN
System of Measurement
mm
Tool End Type
ball
series_description
4 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill with Hone
Tariff Code
8207.7
Item
End Mill

Description

12mm Dia 4-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, 6mm CR, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.