This item is Discontinued.

No Product Image Available

1.5-in Diam. Slitting Saw, 0.006-in Thick, 0.5-in ID, 36 teeth (Discontinued)

  • Mfr # C15-0060-16-36
  • Zoro # G5090612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15-0060-16-36
Zoro #
G5090612
UPC #
662966303061
Country of Origin
United States

Dimensions

Outside Diameter
1.5
Arbor Diameter
0.5
Cutting Width
0.006

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Tariff Code
8202.39
series_description
1-1/2" Diameter 1/2" Arbor 36 Teeth Solid Carbide Saw for Tough Material
Series
C15-16-36
Toothcount
36

Description

1.5-in Diam. Slitting Saw, 0.006-in Thick, 0.5-in ID, 36 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.