Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Robb-Jack 2-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 48 teeth C20-0468-32-48

2-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 48 teeth (Discontinued)

  • Mfr # C20-0468-32-48
  • Zoro # G5047206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20-0468-32-48
Zoro #
G5047206
UPC #
662966306680
Country of Origin
United States

Dimensions

Outside Diameter
2
Arbor Diameter
1
Cutting Width
0.0468

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Tariff Code
8202.39
Toothcount
48
Series
C20-32-48
series_description
2" Diameter 1" Arbor 48 Teeth Solid Carbide Saw for Tough Material

Description

2-in Diam. Slitting Saw, 0.047-in Thick, 1-in ID, 48 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.