This item is Discontinued.

Robb-Jack 2.25-in Diam. Slitting Saw, 0.125-in Thick, 0.625-in ID, 56 teeth C22-1250-20-56

2.25-in Diam. Slitting Saw, 0.125-in Thick, 0.625-in ID, 56 teeth (Discontinued)

  • Mfr # C22-1250-20-56
  • Zoro # G5050870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-1250-20-56
Zoro #
G5050870
UPC #
662966951941
Country of Origin
United States

Dimensions

Outside Diameter
2.25
Arbor Diameter
0.625
Cutting Width
0.125

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Series
C22-20-56
series_description
2-1/4" Diameter 5/8" Arbor 56 Teeth Solid Carbide Saw for Tough Material
Tariff Code
8202.39
Toothcount
56

Description

2.25-in Diam. Slitting Saw, 0.125-in Thick, 0.625-in ID, 56 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.