
2.25-in Diam. Slitting Saw, 0.156-in Thick, 0.625-in ID, 56 teeth (Discontinued)
- Mfr # C22-1562-20-56
- Zoro # G5059718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22-1562-20-56
Zoro #
G5059718
UPC #
662966951965
Country of Origin
United States
Dimensions
Outside Diameter
2.25
Arbor Diameter
0.625
Cutting Width
0.1562
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
56
Series
C22-20-56
Tariff Code
8202.39
series_description
2-1/4" Diameter 5/8" Arbor 56 Teeth Solid Carbide Saw for Tough Material
Description
2.25-in Diam. Slitting Saw, 0.156-in Thick, 0.625-in ID, 56 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.