Zoro Homepage
This item is Discontinued.
No Product Image Available

63mm Diam. Slitting Saw, 5mm Thick, 16mm ID, 56 teeth (Discontinued)

  • Mfr # M63-5000-16-56
  • Zoro # G5136456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63-5000-16-56
Zoro #
G5136456
UPC #
662966662359
Country of Origin
United States

Dimensions

Outside Diameter
63
Cutting Width
5
Arbor Diameter
16

Details

Item
Saw
Coating
UNCOAT
System of Measurement
mm
Tariff Code
8202.39
Series
M63-16-56
Toothcount
56
series_description
63mm Diameter 16mm Arbor 56 Teeth Solid Carbide Saw Tough Material

Description

63mm Diam. Slitting Saw, 5mm Thick, 16mm ID, 56 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.