This item is Discontinued.

Robb-Jack 6mm Dia 3-Flute Metric End Mill 8mm LOC, 6mm Shank, 57mm OAL, TiCN Coating MSTR-301-06-C

6mm Dia 3-Flute Metric End Mill 8mm LOC, 6mm Shank, 57mm OAL, TiCN Coating (Discontinued)

  • Mfr # MSTR-301-06-C
  • Zoro # G5122429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSTR-301-06-C
Zoro #
G5122429
UPC #
662966512036
Country of Origin
United States

Dimensions

Max Cut Diameter
6
Cutting Diameter
6
Shank Diameter
6
Flute Length
8

Details

Number of Flutes
3
Helix Angle
30
Series
MSTR-301
OAL_overall
57
System of Measurement
mm
Coating
TiCN
Item
End Mill
series_description
3 Flute Stub Length Metric Super Tuffy Grade Carbide Rougher
Tariff Code
8207.7
Tool End Type
square

Description

6mm Dia 3-Flute Metric End Mill 8mm LOC, 6mm Shank, 57mm OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.