Zoro Homepage
This item is Discontinued.
Robb-Jack 80mm Diam. Slitting Saw, 0.2mm Thick, 22mm ID, 60 teeth M80-0200-22-60

80mm Diam. Slitting Saw, 0.2mm Thick, 22mm ID, 60 teeth (Discontinued)

  • Mfr # M80-0200-22-60
  • Zoro # G5039016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80-0200-22-60
Zoro #
G5039016
UPC #
662966662397
Country of Origin
United States

Dimensions

Outside Diameter
80
Arbor Diameter
22
Cutting Width
0.2

Details

Item
Saw
Coating
UNCOAT
System of Measurement
mm
Tariff Code
8202.39
Toothcount
60
Series
M80-22-60
series_description
80mm Diameter 22mm Arbor 60 Teeth Solid Carbide Saw Tough Material

Description

80mm Diam. Slitting Saw, 0.2mm Thick, 22mm ID, 60 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.