Zoro Homepage
This item is Discontinued.
No Product Image Available

80mm Diam. Slitting Saw, 5mm Thick, 22mm ID, 30 teeth (Discontinued)

  • Mfr # M80-5000-22-30
  • Zoro # G5013420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80-5000-22-30
Zoro #
G5013420
UPC #
662966662588
Country of Origin
United States

Dimensions

Outside Diameter
80
Arbor Diameter
22
Cutting Width
5

Details

Item
Saw
Coating
UNCOAT
System of Measurement
mm
series_description
80mm Diameter 22mm Arbor 30 Teeth Solid Carbide Saw for Non-Ferrous
Series
M80-22-30
Tariff Code
8202.39
Toothcount
30

Description

80mm Diam. Slitting Saw, 5mm Thick, 22mm ID, 30 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.