This item is Discontinued.

Robb-Jack 8mm Dia 2-Flute Metric End Mill 16mm LOC, 8mm Shank, 63mm OAL, TiCN Coating MB-203-08-C

8mm Dia 2-Flute Metric End Mill 16mm LOC, 8mm Shank, 63mm OAL, TiCN Coating (Discontinued)

  • Mfr # MB-203-08-C
  • Zoro # G5028750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-203-08-C
Zoro #
G5028750
UPC #
662966663356
Country of Origin
United States

Dimensions

Max Cut Diameter
8
Shank Diameter
8
Flute Length
16
Cutting Diameter
8

Details

Number of Flutes
2
Helix Angle
30
Series
MB-203
OAL_overall
63
System of Measurement
mm
Coating
TiCN
Tool End Type
ball
Item
End Mill
series_description
2 Flute Metric Tuffy Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Tariff Code
8207.7

Description

8mm Dia 2-Flute Metric End Mill 16mm LOC, 8mm Shank, 63mm OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.