This item is Discontinued.

Robb-Jack Diamond Coated Center Drill 0.0781in Dia, 0.1875in Shank, 2.00in OAL, DCC Coating P810-100073-1

Diamond Coated Center Drill 0.0781in Dia, 0.1875in Shank, 2.00in OAL, DCC Coating (Discontinued)

  • Mfr # P810-100073-1
  • Zoro # G5025591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P810-100073-1
Zoro #
G5025591
UPC #
662966100004
Country of Origin
United States

Dimensions

Shank Diameter
0.1875
Max Cut Diameter
0.078125
Cutting Diameter
0.078125

Details

Item
Drill/C'Bore
Number of Flutes
2
Coating
DCC
System of Measurement
in
Angle
60
nc_thread
#2
OAL_overall
2
Tariff Code
8207.7
Series
P810-CD
series_description
Diamond Coated Center Drill for CFRP and Composites

Description

Diamond Coated Center Drill 0.0781in Dia, 0.1875in Shank, 2.00in OAL, DCC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.