Zoro Homepage
This item is Discontinued.
Robb-Jack Diamond Coated Countersink Insert, 0.020in Radius, 0.625in Body, DCC Coating CSKIC-6IR020-1

Diamond Coated Countersink Insert, 0.020in Radius, 0.625in Body, DCC Coating (Discontinued)

  • Mfr # CSKIC-6IR020-1
  • Zoro # G5119288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSKIC-6IR020-1
Zoro #
G5119288
UPC #
662966890516
Country of Origin
United States

Details

Item
Drill/C'Bore
Coating
DCC
Insert Style
0.020 Radius
System of Measurement
in
Series
CSK
Tariff Code
8207.7
series_description
Countersink Bodies for Diamond Coated Inserts (must specify pilot diameter)

Description

Diamond Coated Countersink Insert, 0.020in Radius, 0.625in Body, DCC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.