This item is Discontinued.

Robb-Jack 0.029-in Dia 2-Flute End Mill, 0.0435-in LOC, 0.125-in Shank, 1.5-in OAL, DLC Coating SS-2-029-DLC

0.029-in Dia 2-Flute End Mill, 0.0435-in LOC, 0.125-in Shank, 1.5-in OAL, DLC Coating (Discontinued)

  • Mfr # SS-2-029-DLC
  • Zoro # G5109996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-2-029-DLC
Zoro #
G5109996
UPC #
662966266557
Country of Origin
United States

Dimensions

Flute Length
0.0435
Max Cut Diameter
0.029
Cutting Diameter
0.029
Shank Diameter
0.125

Details

Number of Flutes
2
Series
SS-2
Helix Angle
30
Coating
DLC
OAL_overall
1.5
Blend Angle
12.5
System of Measurement
in
series_description
2 Flute Stub Length Tuffy Grade Miniature End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
square

Description

0.029-in Dia 2-Flute End Mill, 0.0435-in LOC, 0.125-in Shank, 1.5-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.