This item is Discontinued.

Robb-Jack 0.034-in Dia 2-Flute End Mill, 0.102-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating SR-2-034-C

0.034-in Dia 2-Flute End Mill, 0.102-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # SR-2-034-C
  • Zoro # G5030342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-2-034-C
Zoro #
G5030342
UPC #
662966263853
Country of Origin
United States

Dimensions

Shank Diameter
0.125
Cutting Diameter
0.034
Flute Length
0.102
Max Cut Diameter
0.034

Details

Number of Flutes
2
Series
SR-2
Helix Angle
30
System of Measurement
in
OAL_overall
1.5
Coating
TiCN
Blend Angle
12.5
series_description
2 Flute Standard Length Tuffy Grade Miniature End Mill
Item
End Mill
Tariff Code
8207.7
Tool End Type
square

Description

0.034-in Dia 2-Flute End Mill, 0.102-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.