This item is Discontinued.

Robb-Jack 0.036-in Dia 2-Flute End Mill, 0.054-in LOC, 0.125-in Shank, 1.5-in OAL, AlTiN Coating SS-2-036-A

0.036-in Dia 2-Flute End Mill, 0.054-in LOC, 0.125-in Shank, 1.5-in OAL, AlTiN Coating (Discontinued)

  • Mfr # SS-2-036-A
  • Zoro # G5109092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-2-036-A
Zoro #
G5109092
UPC #
662966266830
Country of Origin
United States

Dimensions

Cutting Diameter
0.036
Max Cut Diameter
0.036
Shank Diameter
0.125
Flute Length
0.054

Details

Number of Flutes
2
Series
SS-2
Helix Angle
30
OAL_overall
1.5
Blend Angle
12.5
Coating
AlTiN
System of Measurement
in
Tariff Code
8207.7
Item
End Mill
series_description
2 Flute Stub Length Tuffy Grade Miniature End Mill
Tool End Type
square

Description

0.036-in Dia 2-Flute End Mill, 0.054-in LOC, 0.125-in Shank, 1.5-in OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.