This item is Discontinued.

Robb-Jack 0.04-in Dia 4-Flute End Mill, 0.06-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating SS-4-040-C

0.04-in Dia 4-Flute End Mill, 0.06-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating (Discontinued)

  • Mfr # SS-4-040-C
  • Zoro # G5124757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-4-040-C
Zoro #
G5124757
UPC #
662966267967
Country of Origin
United States

Dimensions

Max Cut Diameter
0.04
Flute Length
0.06
Cutting Diameter
0.04
Shank Diameter
0.125

Details

Number of Flutes
4
Series
SS-4
Helix Angle
30
Coating
TiCN
OAL_overall
1.5
Blend Angle
12.5
System of Measurement
in
Tariff Code
8207.7
Item
End Mill
series_description
4 Flute Stub Length Tuffy Grade Miniature End Mill
Tool End Type
square

Description

0.04-in Dia 4-Flute End Mill, 0.06-in LOC, 0.125-in Shank, 1.5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.